Beli pressure regulator valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato High Pressure Regulator (Regulator Gas)Deskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- EMC AER Series Regulator Filter (Filter Regulator Udara)atribut:
- Series No.: AE: Small Body Size without bowl guard
- Poer Size (inch): 1/4
- Body Size: 2000 Body
- Working Medium: Air
- Adjust Pressure Range (MPa): 0.05-0.85
- Maximum Adjusting Pressure (MPa): 1
- Guaranteed Pressure (MPa): 1.5
- Weight (g): 200
- Working Pressure (MPa): 0-1
- Working Temperature (°C): 5~6
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- PISCO Vacuum regulator push lock typeDeskripsi:In addition to controlling the source pressure, it is also possible to control the terminal part. Easy operation with push-lock knob. Up to 50% lighter than conventional products. The standard product is equivalent to S3 specifications. (Metal material mainly composed of copper is not used in the flow path. The rubber material is HNBR, which has excellent ozone resistance. Gauges and sensors are excluded for S3 specifications or equivalent.) Joints on the primary and secondary sides rotate independently. and the piping direction is free. Ideal for controlling the original pressure of the vacuum source. End control is also possible.Placed between a vacuum switching valve and a vacuum pad, etc., to control the pressure at the end.*When applying positive pressure to the regulator, do not use a Φ30mm negative pressure gauge or a digital pressure gauge. *When applying positive pressure within the operating pressure range, use a dual-screen digital display with pressure sensor. Application of excessive positive pressure may damage the equipment. *When using, carefully read the instruction manual of the vacuum source to be connected, and conduct sufficient tests before operation.atribut:
- Maximum Suction Flow (L/minute): 30
- Operating Temperature Range (°C): 0-50 (no freezing)
- Pressure Display: Pressure sensor with 2-screen digital display
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable fluid: Air
- Working Pressure Range (kPa): -100~100
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- Weflo Pressure Reducing ValveDeskripsi:- Reducing valve: reduces a higher inlet pressure to a lower outlet pressure- Constant outlet pressure over wide flow range- Pilot-operated main valve not subject to pressure fall off- Outlet pressure is adjustable with single screw- Can be maintained without removal from the pipe line- Adjustable opening/response speed- Stabilized regulation at near-zero flow- Flange end to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 StandardWorking Pressure :- Upstream pressure: Max 300 PSI, 175 PSI, 10 Bar,16 Bar- Downsteam pressure: 30 – 165 PSI (Other pressures available on request)atribut:
- Body Material: Ductile Iron
- Bonnet Material: Ductile Iron
- Pressure Reducing Pilot Material: Bronze
- Seat Disc Material: NBR/EPDM
- Seat Material: Stainless Steel
- Spring Material: Stainless Steel
- Stem Material: Stainless Steel
- Airtac Filter/Regulator BFC Series (Regulator Filter Udara)atribut:
- Port Size: 1/4
- Filtering Grade (µm): 40
- Pressure Range: Semi-auto and aoutomatic drain : 0.15-0.9MPa(20-130Psi) Manual drain : 0.05-0.9MPa (7-130Psi)
- Proof Pressure: 1.5Mpa (215Psi)
- Capacity of drain bowl: 90CC
- Drain Type: Semi Auto Drain
- Maximum Pressure: 1.0Mpa (145Psi)
- Pressure Gauge: Pressure Gauge
- Scale: Mpa
- Temperature Range: -5-70°C (unfreeze)
- Thread Type: PT
- Type Code: Standard (0.9Mpa)
- Nihon Seiki Regulator (Regulator Tekanan Udara)atribut:
- Overall Length (mm): 186
- Weight (kg): 1.2
- Working Pressure (MPa): 1orless
- Connection Caliber (Rc): 41702
- Fluid: Air
- Set Pressure (MPa): 05 to 0.85
- Pressure Resistance (MPa): 1.5
- Ambient Temperature (°C): 5 to 60
- Processing Airflow Rate ANR (m³/minute): 8
- VICTOR Welding Gas Regulator (Regulator Las)Deskripsi:These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.atribut:
- UNSPSC: 40142201
- Body Material: Brass
- Mounting Type: Cylinder
- Inlet Connection Type: NGO
- Voltage (V): 110
- Lenovo Notebook Inspiron 2-In-1 Core i5 Series (Laptop)atribut:
- Battery (Wh): Integrated 60
- Camera: FHD 1080p + IR with Privacy Shutter, ToF Senso
- Chipset: Intel SoC Platform
- Graphics: Integrated Intel Graphics
- Keyboard: Backlit, English
- Maximum Memory (GB): Up to 32 DDR5-5600 offering
- Memory (GB): 2x 8 SO-DIMM DDR5-5600
- Memory Slots: Two DDR5 SO-DIMM slots, dual-channel capable
- Operating System: Windows 11 Home
- Power Adapter (W): 65 USB-C Slim (Wall-mount)
- Processor: Intel Core 7 240H, 10C (6P + 4E) / 16T, P-core 2.5 / 5.2GHz, E-core 1.8 / 4.0GHz, 24MB
- Speakers: Stereo speakers, 2W x2, optimized with Dolby Audio
- Storage (Gb): 512 SSD M.2 2242 PCIe 4.0x4 NVMe
- Storage Support: Up to two drives, 2x M.2 SSD, • M.2 2242 SSD up to 1TB
- EMC Regulator Filter (Filter Regulator Udara)atribut:
- Series No.: Round gauge series
- Type Code: Regulator
- Guaranteed Pressure Resistance (MPa): 1.5
- Maximum Working Pressure (MPa): 1
- Valve Type: With Overflow
- Working Temperature (°C): 5~6
- Yoshitake Pressure Reducing Valve (Steam) (PRV)Deskripsi:-Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.atribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- NORGREN FRL Compressed Air Regulator (Regulator Tekanan Udara)atribut:
- UNSPSC: 31160000
- Pressure Drop (psig): 15
- Seal Material: Nitrile Rubber
- Series: Norgren
- CP Filter Regulator Pneumatic (Regulator Filter Udara)atribut:
- Material: Steel
Daftar Harga pressure regulator valve Terbaru October 2026
| Yamato High Pressure Regulator (Regulator Gas) | Rp10.999.900 |
| EMC AER Series Regulator Filter (Filter Regulator Udara) | Rp129.900 |
| Singer Valve Pressure Reducing Valve | Rp38.999.900 |
| CASH VALVE Pressure Regulators (Regulator Pengatur Tekanan) | Rp10.999.900 |
| NIHONSEIKI Regulator (Regulator Tekanan Udara) | Rp1.199.900 |
| PISCO Vacuum regulator push lock type | Rp2.599.900 |
| Weflo Pressure Relief Valve | Rp24.999.900 |
| CASH VALVE Pressure Regulator | Rp8.599.900 |
| Weflo Pressure Reducing Valve | Rp17.999.900 |
| Airtac Filter/Regulator BFC Series (Regulator Filter Udara) | Rp949.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator%20(Regulator%20Gas)/P102617537-3.jpg)
/ljP105382775-2.jpg)

/8pP109434313-1.jpg)
/qiP105419954-1.jpg)

/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)

/Weflo%20Pressure%20Reducing%20Valve/1gP109188052-1.jpg)
/0sP105644028-1.jpg)
/P102030721-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/VICTOR%20Welding%20Gas%20Regulator%20(Regulator%20Las)/d3P110211471-1.jpg)
/4gP113541160-1.jpg)
/1lP105383057-2.jpg)
%20(PRV)/P102873717-1.jpg)
/dpP109570493-1.jpg)
%20Rc1%2F4%20(Katup%20Solenoid)/ocP101580876-2.jpg)
/qhP106394953-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)